Plummer block housing unit
Inner diameter | 70 mm |
---|---|
Fixation centre-to-centre distance | 202.5 mm |
Shaft Height | 79.4 mm |
Logistics dimensions (L x W x H) | 156x260x140 mm |
---|---|
Logistic Weight | 5870 g |
Inner diameter | 70 mm |
Fixation centre-to-centre distance | 202.5 mm |
Shaft Height | 79.4 mm |
Material | cast iron |
Height | 156 mm |
Length | 260 mm |
Series | rasel..-xl |
Weight | 5.87 kg |
Outer diameter | 260 mm |
Width | 44 mm |
Usually arrives within 14 working days