NTN - Bearing Unit - M-UELP206D1
Inner diameter | 25 mm |
---|---|
Fixation centre-to-centre distance | 105 mm |
Logistics dimensions (L x W x H) | 150x80x50 mm |
---|---|
Logistic Weight | 920 g |
Inner diameter | 25 mm |
Fixation centre-to-centre distance | 105 mm |
Centre-centre of shaft | 36.5 mm |
Height | 71 mm |
Length | 140 mm |
Total bearing width | 44.4 mm |
Series | UELP200 |
Weight | 0 kg |
Number of holes | 2 |
Outer diameter | 52 mm |
Width | 44.4 mm |
Usually arrives within 14 working days