Plummer block housing unit
Inner diameter | 30 mm |
---|---|
Fixation centre-to-centre distance | 118 mm |
Shaft Height | 42.9 mm |
Inner diameter | 30 mm |
---|---|
Fixation centre-to-centre distance | 118 mm |
Shaft Height | 42.9 mm |
Centre-centre of shaft | 42.9 mm |
Height | 82 mm |
Total bearing width | 82 mm |
Series | pase..-xl-n |
Outer diameter | 158 mm |
Width | 82 mm |
In stock: Next day delivery