TIMKEN TAPN11K050SM HOUSED UNIT SOLID BLOCK
Housed Unit Bearings
See technical informationSee documentsReferences
Timken:TAPN11K050SM
Rubix:396A7507
EAN:0883450197250


Technical specifications
| Inner diameter | 50 mm |
|---|---|
| Fixation centre-to-centre distance | 221 mm |
| Total bearing width | 65.8 mm |
Documents
Product details : TIMKEN TAPN11K050SM HOUSED UNIT SOLID BLOCK
Spherical Roller Bearing Solid-Block Housed Units feature rugged cast-steel housings and double-row spherical roller bearings. Designed to offer protection from contaminants, these housed units accommodate shaft sizes from 1-7/16” to 7” (40 mm to 180 mm) and most metric sizes. This product line was formerly known as “QM Blue Brute Bearings.”
Strengths
Excellent in high-load applications, this design uses a longer 2300-series adapter for increased shaft contact. This design offers the best shaft concentricity and highest capacity all while having the ability to accommodate undersized shafting.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 264x108x175 mm |
|---|---|
| Logistic Weight | 6690 g |
| Packaged dimensions (D x W x H) | 264x108x175 mm |
| Package weight | 6690 g |
| Inner diameter | 50 mm |
| Fixation centre-to-centre distance | 221 mm |
| Total bearing width | 65.8 mm |
| Clamping | 31.8 mm |
| Diameter of fixation holes | 16 mm |
| Height | 135.4 mm |
| Length | 251 mm |
| Sealing | dreilippendichtung (m- seal, nitrilkautschuk) |
| Series | tapn |
| Number of holes | 2 |
| Basic static load, radial - C0r | 142000 N |
| Basic dynamic load, radial - Cr | 140000 N |
| Width | 60.5 mm |
Show UNSPSC/ECL@SS
£ 186.14 excl. VAT
/ Each
£ 223.37 incl. VAT
- Usually arrives within 14 working days