References
SNR:UCPH208CO
Rubix:206A1125
Manufacturer :UCPH.208.CO
EAN:3413529554201




Technical specifications
| Inner diameter | 40 mm |
|---|---|
| Fixation centre-to-centre distance | 137 mm |
| Shaft Height | 100 mm |
Product details : SNR UCPH208CO BEARING UNIT
grey cast housing, radial insert ball bearing with socket set screws,seal with slinger
Technical specifications
Attributes
| Inner diameter | 40 mm |
|---|---|
| Fixation centre-to-centre distance | 137 mm |
| Shaft Height | 100 mm |
| Material | grey cast iron |
| Total bearing width | 49.2 mm |
| Outer diameter | 80 mm |
| Diameter of fixation holes | 17 mm |
| Mounting typ | 2-bolt base (pillow block housing, raised shaft center) |
| Height | 100 mm |
| Length | 184 mm |
| Sealing | uszczelnienie z pierścieniem odśrodkowym |
| Lubrication | grease fitting m6x1; relubricatable |
| Series | ucph200 |
| Weight | 2.74 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 18200 N |
| Basic dynamic load, radial - Cr | 29600 N |
| Width | 49.2 mm |
Show UNSPSC/ECL@SS
£ 48.58 excl. VAT
/ Each
£ 58.30 incl. VAT
- Usually arrives within 14 working days