References
RHP:SL40
Rubix:1274577
Manufacturer :SL40 R
EAN:00747023032587


Technical specifications
| Inner diameter | 40 mm |
|---|---|
| Fixation centre-to-centre distance | 148 mm |
| Shaft Height | 49.2 mm |
Documents
Product details : RHP BEARING UNIT RHP SL40
Standard series, low shaft center distance, one-piece rigid bearing housing in high-quality cast iron.
SL40 - RHP Cast Iron Pillow Block - 40 mm Shaft Diameter
Technical specifications
Attributes
| Logistic Weight | 2100 g |
|---|---|
| Inner diameter | 40 mm |
| Fixation centre-to-centre distance | 148 mm |
| Shaft Height | 49.2 mm |
| Material | cast iron |
| Total bearing width | 49.2 mm |
| Outer diameter | 80 mm |
| Diameter of fixation holes | 12 mm |
| Height | 98.5 mm |
| Length | 180.5 mm |
| Series | sl |
| Weight | 2.1 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 19900 N |
| Basic dynamic load, radial - Cr | 32500 N |
| Width | 51 mm |
Show UNSPSC/ECL@SS
£ 45.17 excl. VAT
/ Each
£ 54.20 incl. VAT
- In stock: Next day delivery