RHP TNP25 PILLOW BLOCK UNIT WITH TRIPLE LIP SEALS
Pillow Block Unit
See technical informationSee documentsReferences
RHP:TNP25
Rubix:201A1373
Manufacturer :TNP25 R
EAN:00747023034987


Technical specifications
| Inner diameter | 25 mm |
|---|---|
| Fixation centre-to-centre distance | 112.7 mm |
| Shaft Height | 36.5 mm |
Documents
Product details : RHP TNP25 PILLOW BLOCK UNIT WITH TRIPLE LIP SEALS
Standard series, cast iron housing. Triple-lip nitrile seal.
RHP TNP25 Triple Seal Pillow Block Housed Bearing Unit - 25mm Shaft
Technical specifications
Attributes
| Logistic Weight | 700 g |
|---|---|
| Inner diameter | 25 mm |
| Fixation centre-to-centre distance | 112.7 mm |
| Shaft Height | 36.5 mm |
| Material | cast iron |
| Total bearing width | 36.5 mm |
| Outer diameter | 52 mm |
| Diameter of fixation holes | 10 mm |
| Mounting typ | 2-bolt base |
| Height | 71 mm |
| Length | 139 mm |
| Sealing | triple-lip nitrile seal |
| Lubrication | lubrication fitting |
| Series | np |
| Weight | 0.7 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 7880 N |
| Basic dynamic load, radial - Cr | 14000 N |
| Width | 36.5 mm |
Show UNSPSC/ECL@SS
£ 34.77 excl. VAT
/ Each
£ 41.72 incl. VAT
- Usually arrives within 14 working days