SKF HOUSED BEARING TU 504 M


Housing for insert bearings

References
skf:TU 504 M
rubix:201A8148
manufacturer :28010
ean:7316570100372
brand logo
brand logo
Technical specifications
Inner diameter47 mm
See all Specifications

Product details : SKF HOUSED BEARING TU 504 M


Take-up cast iron housings are non-split housings made of grey cast iron and are designed to provide a high degree of stiffness and accommodate heavy loads acting in different directions. These types of loads are typically encountered in conveyors, roller beds and crushers.

Technical specifications


Attributes
Logistic Weight764,5 g
Inner diameter47 mm
Width34 mm
Materialcast iron
Show UNSPSC/ECL@SS
£ 16.94 excl. VAT
/ Each
£ 20.33 incl. VAT
  • Usually arrives within 14 working days