SKF HOUSED BEARING TU 506 M


Housing for insert bearings

References
skf:TU 506 M
rubix:103A9694
manufacturer :28013
ean:7316570519198
brand logo
brand logo
Technical specifications
Inner diameter62 mm
See all Specifications

Product details : SKF HOUSED BEARING TU 506 M


Take-up cast iron housings are non-split housings made of grey cast iron and are designed to provide a high degree of stiffness and accommodate heavy loads acting in different directions. These types of loads are typically encountered in conveyors, roller beds and crushers.

Technical specifications


Attributes
Logistic Weight958 g
Inner diameter62 mm
Width37 mm
Materialcast iron
Outer diameter62 mm
Show UNSPSC/ECL@SS
£ 27.47 excl. VAT
/ Each
£ 32.96 incl. VAT
  • Usually arrives within 14 working days