References
SKF:FRB 10/290
Rubix:101A0500
Manufacturer :6008
EAN:7316577017192

Product details : SKF LOCATING RING FRB 10/290
A bearing in the locating position must be secured axially in the housing. If the bearing seat in the housing and the bearing width do not match, locating (stabilizing) rings are required. Typically, two locating rings are required per housing. One ring should be placed on each side of the bearing. If only one locating ring is required, it should be installed on the same side as the lock nut.
A bearing in the locating position must be secured axially in the housing. If the bearing seat in the housing and the bearing width do not match, locating (stabilizing) rings are required. Typically, two locating rings are required per housing. One ring should be placed on each side of the bearing. If only one locating ring is required, it should be installed on the same side as the lock nut.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 10x290x290 mm |
|---|---|
| Logistic Weight | 437 g |
| Type | fixed ring |
| Inner diameter | 270 mm |
| Outer diameter | 290 mm |
| Width | 10 mm |
| Material | steel |
Show UNSPSC/ECL@SS
£ 44.54 excl. VAT
/ Each
£ 53.45 incl. VAT
- Delivery usually within ( 3 ) days
