References
FAG:HJ409
Rubix:274A7706
Manufacturer :0382370910000
EAN:4012801372510

Product details : FAG HJ409 ANGLE RINGS
Ring with angular cross section
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 13,5x71,8x71,8 mm |
|---|---|
| Logistic Weight | 175 g |
| Type | angle ring |
| Inner diameter | 45 mm |
| Outer diameter | 71.8 mm |
| Width | 13.5 mm |
| Material | steel |
Show UNSPSC/ECL@SS
£ 63.79 excl. VAT
/ Each
£ 76.55 incl. VAT
- Usually arrives within 14 working days
