FAG LOCATING RING FRM240/5


Housing ring

References
fag:FRM240/5
rubix:158A8206
manufacturer :0167299350000
ean:4012801169219
brand logo
brand logo
Technical specifications
TypeLocating Ring
See all Specifications

Product details : FAG LOCATING RING FRM240/5


FAG FRB Locking Bushings are designed to ensure reliable and secure fastening of components, preventing axial displacement of parts. They are ideal for applications where high precision and wear resistance are required.
Stabilisation rings for fix bearing

Strengths

Ensures efficient axial locking of components.
Rugged design for long service life.
Suitable for a wide range of industrial applications.
Easy to install and maintain.

Technical specifications


Attributes
Logistic Weight109 g
TypeLocating Ring
Inner diameter228 mm
Outer diameter240 mm
Width5 mm
Bearing ClearanceCN
SeriesFRM
Show UNSPSC/ECL@SS
£ 12.86 excl. VAT
/ Each
£ 15.43 incl. VAT
  • Usually arrives within 14 working days