References
FAG:HJ2326-E
Rubix:274A7696
Manufacturer :0191824810000
EAN:4012801217613

Product details : FAG HJ2326-E ANGLE RINGS
L-ring
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 28x181,7x181,7 mm |
|---|---|
| Logistic Weight | 1740 g |
| Type | angle ring |
| Inner diameter | 130.06 mm |
| Outer diameter | 181.7 mm |
| Width | 28 mm |
| Material | steel |
Show UNSPSC/ECL@SS
£ 287.62 excl. VAT
/ Each
£ 345.14 incl. VAT
- Usually arrives within 14 working days
