Bearing Unit Accessory
Type | Insert ring for radial insert ball bearing |
---|
Logistics dimensions (L x W x H) | 19x52,3x52,3 mm |
---|---|
Logistic Weight | 11 g |
Type | Insert ring for radial insert ball bearing |
Inner diameter | 41.2 mm |
Outer diameter | 52.3 mm |
Width | 19 mm |
Bearing Clearance | CN |
Series | RIS |
Usually arrives within 14 working days