References
SKF:TFL 509
Rubix:103A8384
EAN:7316573712459

Documents
Product details : SKF HOUSING SEAL TFL509
To complement our bearings, SKF supplies a wide assortment of bearing accessories, such as adapter sleeves, withdrawal sleeves and lock nuts.
Technical specifications
Attributes
| Type | contact seal |
|---|---|
| Inner diameter | 39.9 mm |
| Outer diameter | 53.3 mm |
| Width | 4.5 mm |
Show UNSPSC/ECL@SS
£ 17.81 excl. VAT
/ Each
£ 21.37 incl. VAT
- Delivery usually within ( 3 ) days
