References
SNR:SC.509.EC
Rubix:205A7689
EAN:3413520646028

Documents
Product details : SNR SC509EC PLUMMER BLOCK ACCESSORIES
Strengths
•Split plummer block for bearings on adapter sleeve, made of grey cast, for grease lubrication
Split SN-bearing housings made of ductile- or grey cast iron with several sealing options.
Split SN-bearing housings made of ductile- or grey cast iron with several sealing options.
Technical specifications
Attributes
| Type | end cover |
|---|---|
| Inner diameter | 0 mm |
| Outer diameter | 66.32 mm |
| Width | 4.7 mm |
| Series | sc500ec |
Show UNSPSC/ECL@SS
£ 3.00 excl. VAT
/ Each
£ 3.60 incl. VAT
- Delivery usually within ( 3 ) days
