Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Seals/cover
FAG HOUSING SEAL-FELT FSV513
FAG HOUSING SEAL-FELT FSV513
Sealing ring
References
fag:
FSV513
rubix:
158A2843
manufacturer :
0383897030000
ean:
4012801214872
Technical specifications
Type
Felt seal
See all Specifications
Product details
Technical specifications
Product details : FAG HOUSING SEAL-FELT FSV513
Felt Seal
Technical specifications
Attributes
Logistics dimensions (L x W x H)
90,9
x
11
x
11
mm
Logistic Weight
222
g
Type
Felt seal
Inner diameter
90.9
mm
Outer diameter
11
mm
Width
90.9
mm
Series
FSV
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
19.24
excl. VAT
/
Each
£
23.09
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SKF END CAP ECW207
SKF HOUSING SEAL TFL516
SKF Z008F:SKF SEALING WASHER
NSK G520-KIT+J G520 BEARING SEAL
SNR SC512-610EC PLUMMER BLOCK ACCESSORIES
SKF BEARING HOUSING SEAL ASNH513-611
NSK G612-KIT+J G SEAL
SNR SCO205-25 BEARING UNIT ACCESSORIES
COOPER SR50M SYNTHETIC RUBBER SEAL
FAG EFS513 SEALING RING
SKF SHAFT END COVER ECY 207
SKF G2/OPEN ECB504-20M FOODLINE END CAP OPEN 20MM
FAG NTS38 LABYRINTH SEALING RING
INA G70X78X5-C 0853958620000 RADIAL ROTARY SHAFT SEAL
FAG TSV516 LABRYNTH SEAL+O RING 383852440000