References
SKF:LOR 122
Rubix:208A1057
EAN:7316571316956

Product details : SKF PLUMMER BLOCK SEAL LOR122
To complement our bearings, SKF supplies a wide assortment of bearing accessories, such as adapter sleeves, withdrawal sleeves and lock nuts.
Technical specifications
Attributes
| Logistic Weight | 136,1 g |
|---|---|
| Type | skf plummer block seal lor122 |
| Inner diameter | 125 mm |
| Outer diameter | 143.51 mm |
| Width | 25.4 mm |
Show UNSPSC/ECL@SS
£ 49.37 excl. VAT
/ Each
£ 59.24 incl. VAT
- Usually arrives within 14 working days
