Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Seals/cover
SKF HOUSING FELT SEAL X2 TSN 620 C
SKF HOUSING FELT SEAL X2 TSN 620 C
Felt Seal TSN…-C Series
References
skf:
TSN 620 C
rubix:
103A2017
manufacturer :
93435
ean:
7316570583595
Technical specifications
Type
Seal
See all Specifications
Product details
Technical specifications
Product details : SKF HOUSING FELT SEAL X2 TSN 620 C
Felt seal for SNL plummer block housing (4-piece).
Strengths
- Easy to install
- Cost-effective
- Suitable for relatively high shaft speeds
Technical specifications
Attributes
Logistics dimensions (L x W x H)
14
x
163,5
x
163,5
mm
Logistic Weight
783
g
Type
Seal
Inner diameter
90
mm
Outer diameter
163.5
mm
Width
14
mm
Material
Steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
75.68
excl. VAT
/
Each
£
90.82
incl. VAT
Usually arrives within 14 working days
Select variants (38)
Add to cart
Create PDF from product
Check our products from related categories
COOPER SR125M SYNTHETIC RUBBER SEAL
INA SD35X42X4-A SEAL RINGTWO LIPS MADE OF PLASTIC
INA KASK06-S-R-NBR-HLA PROTECTIVE CAPFOR RADIAL INSERT BALL BEARING HO
SKF DOUBLE LIP HOUSING SEAL X 2 TSN 616 L
SKF BEARING HOUSING SEAL TSN518L
SKF V RING HSNG SEAL X2 TSN 530 A
SKF SHAFT END COVER ECY 207
SKF SEALING WASHER Z 004 F
COOPER BPTL2 BLANKING PLATE
FAG EDH509 SEALING RING
SKF HOUSING FELT SEAL X2 TSN 520 C
COOPER ATL125M TRIPLE LABYRINTH SEAL
INA BEARING SEAL CARRIER DRS2068
INA G70X78X5-C 0853958620000 RADIAL ROTARY SHAFT SEAL
FAG EDK532 HOUSING COVER