References
SNR:SC518TA
Rubix:205A7740
EAN:3413520646530

Product details : SNR SC518TA PLUMMER BLOCK ACCESSORIES
HOUSING/OUTER DIAMETER: 111 mm; SHAFT DIAMETER: 80 mm;
Technical specifications
Attributes
| Type | taconite seal |
|---|---|
| Inner diameter | 80 mm |
| Min. temperature | -40 °C |
| Max. temperature | 100 °C |
| Series | sc500ta |
Show UNSPSC/ECL@SS
£ 116.83 excl. VAT
/ Each
£ 140.20 incl. VAT
- Delivery usually within ( 3 ) days
