References
RHP:SF1.5/8
Rubix:158A2864
Manufacturer :SF1.5/8 R
EAN:00747023028337


Technical specifications
| Width | 136.5 mm |
|---|---|
| Fixation centre-to-centre distance | 105 mm |
| Material | cast iron |
Documents
Product details : RHP HOUSED BEARING UNIT SF1.5/8
Standard series, one-piece rigid bearing housing in high-quality cast iron.
Technical specifications
Attributes
| Logistic Weight | 2600 g |
|---|---|
| Width | 136.5 mm |
| Fixation centre-to-centre distance | 105 mm |
| Material | cast iron |
| Height | 35.3 mm |
| Length | 136.5 mm |
| Series | sf |
| Total bearing width | 49.2 mm |
| Diameter of fixation holes | 16 mm |
| Number of holes | 4 |
| Basic static load, radial - C0r | 20500 N |
| Basic dynamic load, radial - Cr | 32500 N |
| Weight | 2.6 kg |
Show UNSPSC/ECL@SS
£ 57.51 excl. VAT
/ Each
£ 69.01 incl. VAT
- Usually arrives within 14 working days