Flanged housing unit
Inner diameter | 30 mm |
---|---|
Width | 125 mm |
Fixation centre-to-centre distance | 100 mm |
Logistics dimensions (L x W x H) | 32x125x30 mm |
---|---|
Logistic Weight | 910 g |
Inner diameter | 30 mm |
Width | 125 mm |
Fixation centre-to-centre distance | 100 mm |
Material | steel |
Series | rmea..-n |
Diameter of fixation holes | 11.5 mm |
Number of holes | 4 |
Basic static load, radial - C0r | 11300 N |
Basic dynamic load, radial - Cr | 18900 N |
Outer diameter | 125 mm |
Usually arrives within 14 working days