References
Superseded Ref:RCJO100-XL-I
INA:RCJO100-XL
Rubix:218A2923
Manufacturer :0947486320000
EAN:4064327385987


Technical specifications
| Inner diameter | 100 mm |
|---|---|
| Width | 310 mm |
| Fixation centre-to-centre distance | 242 mm |
Documents
Product details : INA RCJO100-XL 4 BOLT FLANGED HOUSED UNIT
Housing units RCJO, four-bolt flanged housing units, cast iron, eccentric locking collar, series 63, R seals.
Technical specifications
Attributes
| Inner diameter | 100 mm |
|---|---|
| Width | 310 mm |
| Fixation centre-to-centre distance | 242 mm |
| Material | cast iron |
| Height | 97 mm |
| Length | 310 mm |
| Series | rcjo..-xl |
| Total bearing width | 109.4 mm |
| Diameter of fixation holes | 32 mm |
| Number of holes | 4 |
| Basic static load, radial - C0r | 141000 N |
| Basic dynamic load, radial - Cr | 184000 N |
| Outer diameter | 310 mm |
| Weight | 32.56 kg |
| Mounting typ | four-bolt flanged housing unit |
Show UNSPSC/ECL@SS
£ 861.04 excl. VAT
/ Each
£ 1,033.25 incl. VAT
- In stock: Next day delivery