References
RHP:SFT55DEC
Rubix:217A2034
Manufacturer :SFT55DEC R
EAN:00747023027880


Technical specifications
| Inner diameter | 55 mm |
|---|---|
| Width | 215.9 mm |
| Fixation centre-to-centre distance | 184 mm |
Documents
Product details : SFT55DEC:RHP HOUSED BEARING
Standard series, one-piece rigid bearing housing in high-quality cast iron.
Technical specifications
Attributes
| Logistic Weight | 3500 g |
|---|---|
| Inner diameter | 55 mm |
| Width | 215.9 mm |
| Fixation centre-to-centre distance | 184 mm |
| Material | cast iron |
| Height | 43.7 mm |
| Length | 127 mm |
| Series | sft |
| Total bearing width | 71.42 mm |
| Diameter of fixation holes | 16 mm |
| Number of holes | 2 |
| Basic static load, radial - C0r | 29200 N |
| Basic dynamic load, radial - Cr | 43500 N |
| Weight | 3.5 kg |
Show UNSPSC/ECL@SS
£ 81.49 excl. VAT
/ Each
£ 97.79 incl. VAT
- Usually arrives within 14 working days