References
INA:RCJY35-TV-VA-FD
Rubix:274A8319
Manufacturer :0971013970000
EAN:4064327628855




Technical specifications
| Inner diameter | 35 mm |
|---|---|
| Width | 117 mm |
| Fixation centre-to-centre distance | 46.9 mm |
Product details : INA RCJY35-TV-VA-FD FLANGED HOUSING UNIT
Slip-on flange bearing, self-adjusting, equipped with a stainless steel bearing with locking ring or set screw. Designed to withstand corrosion and demanding environments. FD: food-grade grease NSF H1 TV: white PBT plastic, glass-fiber reinforced VA: corrosion-resistant stainless steel
Strengths
Stainless steel: hygiene and chemical resistance. Compensation of misalignments. Simple and secure assembly. Temperature: -30°C to +100°C for housings made of plastic and –20°C to +100°C for housings made of stainless steel.
Applications
Food industry, chemicals, pharmaceuticals, industrial machinery.
Technical specifications
Attributes
| Inner diameter | 35 mm |
|---|---|
| Width | 117 mm |
| Fixation centre-to-centre distance | 46.9 mm |
| Material | plastic |
| Series | rcjy..-tv-va-fd |
| Basic static load, radial - C0r | 12300 N |
| Basic dynamic load, radial - Cr | 22000 N |
| Outer diameter | 117 mm |
Show UNSPSC/ECL@SS
£ 126.75 excl. VAT
/ Each
£ 152.10 incl. VAT
- Usually arrives within 14 working days