References
INA:RMEO80-XL
Rubix:274A8328
Manufacturer :0947410340000
EAN:4064327190789


Technical specifications
| Inner diameter | 80 mm |
|---|---|
| Width | 51 mm |
| Fixation centre-to-centre distance | 235 mm |
Product details : INA RMEO80-XL FLANGED HOUSING UNIT
Housing units RMEO, four-bolt flanged housing units, cast iron, centring spigot, eccentric locking collar, series 63, R seals
Technical specifications
Attributes
| Inner diameter | 80 mm |
|---|---|
| Width | 51 mm |
| Fixation centre-to-centre distance | 235 mm |
| Material | flake graphite cast iron (housing); bearing steel (insert) |
| Height | 275 mm |
| Series | rmeo |
| Total bearing width | 51 mm |
| Diameter of fixation holes | 22 mm |
| Number of holes | 2 |
| Basic static load, radial - C0r | 87000 N |
| Basic dynamic load, radial - Cr | 131000 N |
| Outer diameter | 118 mm |
| Weight | 12.7 kg |
| Mounting typ | four-bolt flanged housing unit (round) with wide centring spigot and eccentric locking collar; cast iron housing, ready-to-fit for radial insert bearing gne80-xl-krr-b-fa107 |
Show UNSPSC/ECL@SS
£ 433.73 excl. VAT
/ Each
£ 520.48 incl. VAT
- Usually arrives within 14 working days