Flanged Unit
Inner diameter | 40 mm |
---|---|
Width | 52.2 mm |
Fixation centre-to-centre distance | 142 mm |
Logistic Weight | 1650 g |
---|---|
Inner diameter | 40 mm |
Width | 52.2 mm |
Fixation centre-to-centre distance | 142 mm |
Material | cast iron |
Height | 171 mm |
Length | 100 mm |
Series | ucfa2 |
Total bearing width | 52.2 mm |
Diameter of fixation holes | 15 mm |
Number of holes | 2 |
Weight | 1.5 kg |
Usually arrives within 14 working days