SNR UCFLE204CC BEARING UNIT

SNR - Bearing Unit - UCFLE.204.CC

See technical information

References

SNR:UCFLE204CC
Rubix:206A0366
Manufacturer :UCFLE.204.CC
EAN:3413529564453
brand logo

Technical specifications

Inner diameter20 mm
Width31 mm
Fixation centre-to-centre distance90 mm
See all Specifications

Product details : SNR UCFLE204CC BEARING UNIT


grey cast housing, radial insert ball bearing with socket set screws,seal with slinger
Oval flange bearing unit, relubricatable, insert with inner ring extended on both sides with set screws.

Technical specifications


Attributes
Inner diameter20 mm
Width31 mm
Fixation centre-to-centre distance90 mm
Materialgrey cast iron
Height112 mm
Length61 mm
Seriesucfle200
Number of holes2
Basic static load, radial - C0r6650 N
Basic dynamic load, radial - Cr12800 N
Outer diameter47 mm
Weight0.47 kg
£ 38.77 excl. VAT
/ Each
£ 46.52 incl. VAT
  • Usually arrives within 14 working days