Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Attachments for rotating tools
(4,004)
VDI tool holder
(427)
HSK-T tool holder
(46)
Tool holder with polygonal tail
(191)
Turning machine mandrels and accessories
(373)
Spray cooling and lubrication systems, pumps
(73)
Machiner peripherals
(125)
Workpieces clamping
(694)
Sensors and drilling accessories
(12)
Accessories for rotary attachments
(190)
See Machine-tool accessories
< Back
Rubix Categories
Machining, Cutting & Drilling
Machine-tool accessories
Attachments for rotating tools
Miller holder mandrels
Miller holder mandrels
CUTLINE HSK 63 SIDE LOCK HOLDER 10.0 MM X 65L 847567
CUTLINE HSK 63 SIDE LOCK HOLDER 10.0 MM X 65L 847567
Hsk/a 63 weldon side lock holder
References
giss cutline:
847567
rubix:
847567
ean:
3660338087578
Technical specifications
Type of attachment
HSK A 63
Length without attachment
65
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : CUTLINE HSK 63 SIDE LOCK HOLDER 10.0 MM X 65L 847567
Balancing 20,000 rpm
Technical specifications
Attributes
Type of attachment
HSK A 63
Length without attachment
65
mm
Threading diameter
10
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
82.39
excl. VAT
/
Each
£
98.87
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Check our products from related categories
SANDVIK A1B20-50 25 080 5721796
CUTLINE SK40 SIDE LOCK HOLDER DIN 69871 6.0 MM X 50L 847510
SANDVIK AA3B20-5009063 SOLID HOLDING TOOL 5721209
SANDVIK EH16-A16-SH-130 6970358
OMEGAPROD OM31144 BT50 FMB 32 60 AD G6.315000
SANDVIK EH20-A25-CE-200 6408243
SANDVIK 930-C6-P-12-107 COROMANT TO 930 6255483
SANDVIK AA3B20-4013044 SOLID HOLDING TOOL 5721440
OMEGAPROD OM31154 BT50 S/L 08 63 AD G6.315000
SANDVIK AE25-A32-CS-075 MILLING CUTTER EXCHANGEABLE HEAD 5845384
OMEGAPROD OM31080 BT40 S/L 08 50 AD G2.520000
OMEGAPROD OM31830 BT50 FMB 16 100 AD/B COOL G2.525000
OMEGAPROD OM30947 BT50 MCA 16 50 AD/B G2.525000
SANDVIK AE16-A16-SS-030 MILLING CUTTER EXCHANGEABLE HEAD 5721514
SANDVIK A1B20-4032100 SOLID HOLDING TOOL 5721528