End Mill
Diameter | 20 mm |
---|---|
Type of tail | HA |
Tail diameter | 20 mm |
Diameter | 20 mm |
---|---|
Type of tail | HA |
Tail diameter | 20 mm |
Number of teeth | 2 |
Total length | 104 mm |
Body material | Carbide |
Machining material | Steel, cast iron, titanium, nickel, copper and copper alloys |
Cutting angle | 30 ° |
Usually arrives within 14 working days