CUTLINE 4 FLUTE END MILL HSS CO8% STANDARD SERIES TIALN MM 6 867518
HSS Co8% Groove milling cutter, short range series, centre cut, 4-flute TIALN
See technical informationSee documentsReferences
GISS Cutline:867518
Rubix:867518
EAN:3660338214950

Documents
Product details : CUTLINE 4 FLUTE END MILL HSS CO8% STANDARD SERIES TIALN MM 6 867518
HSS Co8% Groove milling cutter, short range series, centre cut, 4-flute TIALN DIN 844 N.
End mill HSS-Co8 4Z D.6,0 mm TIALN
Technical specifications
Attributes
| Diameter | 6 mm |
|---|---|
| Type of tail | cylindrical |
| Tail diameter | 6 mm |
| Number of teeth | 4 |
| Length of cut | 13 mm |
| Total length | 57 mm |
| Cutting material | hss |
Show UNSPSC/ECL@SS
£ 10.24 excl. VAT
/ Each
£ 12.29 incl. VAT
- Usually arrives within 14 working days
