2 flute slot drill - hss co8% - short series - tialn coated
Diameter | 16 mm |
---|---|
Type of tail | weldon |
Tail diameter | 16 mm |
Number of teeth | 2 |
Length of cut | 19 mm |
Total length | 79 mm |
Body material | hss-co |
Centre cut | yes |
Machining material | steel, aluminum, copper, bronze, brass |
Cutting angle | 30 ° |
In stock: Next day delivery