HSS-E machine taps TC115
Angle of helix | 45 ° |
---|---|
Total length | 100 mm |
Body material | HSS-E |
Angle of helix | 45 ° |
---|---|
Total length | 100 mm |
Body material | HSS-E |
Tolerance | 2B |
Type | American blind bores |
With cooling spray | No |
Direction of threading | Right |
Drilling diameter | 9.525 mm |
Tail diameter | 10 mm |
Square drive adapter | 7.26 mm |
Coating | Tin |
Threading (inch) | UNC 3/8 in - 16 |
No. of threads per inch | 16 |
Usually arrives within 14 working days