CUTLINE MACHINE TAP HSSE MULTI MATERIAL SPIRAL POINT UNC 5/8-11 864965
Unc tap - right hand thread - hss - 3% vanadium multi-materials
See technical informationSee documentsReferences
GISS Cutline:864965
Rubix:864965
EAN:3660338194023




Technical specifications
| Threading | 5/8 11 |
|---|---|
| Type | american through-bores |
| With cooling spray | no |
Documents
Product details : CUTLINE MACHINE TAP HSSE MULTI MATERIAL SPIRAL POINT UNC 5/8-11 864965
UNC thread
.
Through hole tap
Through hole tap
Technical specifications
Attributes
| Threading | 5/8 11 |
|---|---|
| Type | american through-bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 13.5 mm |
| Tail diameter | 12 mm |
| Square drive adapter | 9 mm |
| Thread depth | 25 mm |
| Angle of helix | 0 ° |
| Coating | spray |
| Total length | 110 mm |
| Body material | hss-e |
| Threading | 5/8 |
| No. of threads per inch | 11 |
| Tolerance | 2b |
Show UNSPSC/ECL@SS
£ 51.17 excl. VAT
/ Each
£ 61.40 incl. VAT
- Usually arrives within 14 working days