SANDVIK T100-KM100DB-M12X150D210 COROTAP 6871231


Machine thread-cutter Sandvik Coromant

References
sandvik coromant:T100-KM100DB-M12X150D210
rubix:317A3162
manufacturer :6871231
ean:7323220280995
brand logo
brand logo
Technical specifications
Threading diameter12 mm
Angle of helix0 °
Total length100 mm
See all Specifications

Product details : SANDVIK T100-KM100DB-M12X150D210 COROTAP 6871231


Technical specifications


Attributes
Threading diameter12 mm
Angle of helix0 °
Total length100 mm
Thread depth21 mm
Body materialnon-metallic and other materials
Typemetric through-bores
With cooling sprayno
Show UNSPSC/ECL@SS
£ 74.62 excl. VAT
/ Each
£ 89.54 incl. VAT
  • Usually arrives within 14 working days