Machine taps EX40
Angle of helix | 45 ° |
---|---|
Input | 22 |
Total length | 150 mm |
Angle of helix | 45 ° |
---|---|
Input | 22 |
Total length | 150 mm |
Body material | hss-e |
Type | british through-bores |
With cooling spray | no |
Drilling diameter | 28.25 mm |
Square drive adapter | 22 mm |
Usually arrives within 14 working days