References
Dormer:E243PG13.5NO3
Rubix:1073752
EAN:7320760086599




Technical specifications
| Threading | pg13.5 |
|---|---|
| Threading diameter | 20.4 mm |
| Type | metric blind bores and through-bores |
Product details : DOR HSCO TAP PG13.5NO3
HSS machine tap for PG thread uncoated DIN 40432 form straight flutes 1.5xD blind and through holes for general use in steel <1200 N/mm². Cast iron. Copper and brass. Aluminium alloys and duroplastics.
MACHINE TAP NO13,5 PG E243 STRAIGHT NORMAL HSS
Applications
• Free-cutting steel / mild steel (<120 HB <400 N/mm²)
• Structural steel / case-hardening steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloy steel (<250 HB <850 N/mm²)
• Alloy steel hardened and tempered (>250<350 HB >850<1200 N/mm²)
• Grey cast iron lamellar (<150 HB >500 N/mm²)
• Grey cast iron lamellar (>150<300 HB >500<1000 N/mm²)
• Nodular cast iron / malleable cast iron (<200 HB <700 N/mm²)
• Beta-brass / bronze (<200 HB <700 N/mm²)
• Alpha-brass (<200 HB <700 N/mm²)
• Aluminium alloyed with silicon 0.5% (<150 HB <500 N/mm²)
• Aluminium alloyed with silicon > 0.5% < 10% (<120 HB <400 N/mm²)
• Duroplastics
• Structural steel / case-hardening steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloy steel (<250 HB <850 N/mm²)
• Alloy steel hardened and tempered (>250<350 HB >850<1200 N/mm²)
• Grey cast iron lamellar (<150 HB >500 N/mm²)
• Grey cast iron lamellar (>150<300 HB >500<1000 N/mm²)
• Nodular cast iron / malleable cast iron (<200 HB <700 N/mm²)
• Beta-brass / bronze (<200 HB <700 N/mm²)
• Alpha-brass (<200 HB <700 N/mm²)
• Aluminium alloyed with silicon 0.5% (<150 HB <500 N/mm²)
• Aluminium alloyed with silicon > 0.5% < 10% (<120 HB <400 N/mm²)
• Duroplastics
Technical specifications
Attributes
| Threading | pg13.5 |
|---|---|
| Threading diameter | 20.4 mm |
| Type | metric blind bores and through-bores |
| With cooling spray | no |
| Drilling diameter | 19 mm |
| Square drive adapter | 16 mm |
| Coating | bright |
| Total length | 80 mm |
| Body material | hss |
Show UNSPSC/ECL@SS
£ 68.27 excl. VAT
/ Each
£ 81.92 incl. VAT
- Usually arrives within 14 working days