WALTER E2136466-M10X1 HAND- AND MACHINE TAPS HSS/-E 5603169


Machine Tap

References
walter prototyp:E2136466-M10X1
rubix:275A9494
manufacturer :5603169
ean:4042446189006
brand logo
brand logo
Technical specifications
ThreadingM10x1
Angle of helix0 °
Total length90 mm
See all Specifications

Product details : WALTER E2136466-M10X1 HAND- AND MACHINE TAPS HSS/-E 5603169


ALTIUS

Strengths

•For short-chipping materials
Nitrided

Applications

Blind Hole Thread;Through Hole Thread

Technical specifications


Attributes
ThreadingM10x1
Angle of helix0 °
Total length90 mm
Body materialHSS-E
Tolerance6HX
TypeMetric blind bores and through-bores
With cooling sprayNo
Direction of threadingRight
Tail diameter7 mm
Square drive adapter5.5 mm
CoatingTiCN
Show UNSPSC/ECL@SS
£ 100.75 excl. VAT
/ Each
£ 120.90 incl. VAT
  • Usually arrives within 14 working days