References
Dormer:E2256-32
Rubix:1073702
EAN:7320760086193




Technical specifications
| Threading | unc 6-32 |
|---|---|
| Threading diameter | 3.51 mm |
| Type | american blind bores and through-bores |
Product details : DOR HSCO TAP 6-32
HSS-E machine tap for UNC thread uncoated DIN 371 form C straight flutes 1.5xD blind and through holes for general use in steel <1200 N/mm². Cast iron. Copper and brass. Aluminium alloys and duroplastics.
MACHINE TAP NO 6 UNC E225 STRAIGHT 2B HSCO
Applications
• Free-cutting steel / mild steel (<120 HB <400 N/mm²)
• Structural steel / case-hardening steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloy steel (<250 HB <850 N/mm²)
• Alloy steel hardened and tempered (>250<350 HB >850<1200 N/mm²)
• Cast iron lamellar (<150 HB >500 N/mm²)
• Cast iron lamellar (>150<300 HB >500<1000 N/mm²)
• Nodular cast iron / malleable cast iron (<200 HB <700 N/mm²)
• Beta-brass / bronze (<200 HB <700 N/mm²)
• Alpha-brass (<200 HB <700 N/mm²)
• Aluminium alloy Silicon 0.5% (<150 HB <500 N/mm²)
• Aluminium alloy Silicon > 0.5% < 10% (<120 HB <400 N/mm²)
• Duroplastics
• Structural steel / case-hardening steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloy steel (<250 HB <850 N/mm²)
• Alloy steel hardened and tempered (>250<350 HB >850<1200 N/mm²)
• Cast iron lamellar (<150 HB >500 N/mm²)
• Cast iron lamellar (>150<300 HB >500<1000 N/mm²)
• Nodular cast iron / malleable cast iron (<200 HB <700 N/mm²)
• Beta-brass / bronze (<200 HB <700 N/mm²)
• Alpha-brass (<200 HB <700 N/mm²)
• Aluminium alloy Silicon 0.5% (<150 HB <500 N/mm²)
• Aluminium alloy Silicon > 0.5% < 10% (<120 HB <400 N/mm²)
• Duroplastics
Technical specifications
Attributes
| Threading | unc 6-32 |
|---|---|
| Threading diameter | 3.51 mm |
| Type | american blind bores and through-bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 2.85 mm |
| Tail diameter | 4 mm |
| Square drive adapter | 4 mm |
| Thread depth | 11 mm |
| Coating | bright |
| Total length | 56 mm |
| Body material | hss-e / pm |
| Threading | unc 6-32 |
| No. of threads per inch | 32 |
| Tolerance | 2b |
| Shank type | 4 |
Show UNSPSC/ECL@SS
£ 18.33 excl. VAT
/ Each
£ 22.00 incl. VAT
- Usually arrives within 14 working days