References
Walter Prototyp:TC115-M5-CE-WY80AA
Rubix:221A3338
Manufacturer :7629584
EAN:4042446301033

Technical specifications
| Threading | m5x0,8 (iso2/6h) |
|---|---|
| Threading diameter | 5 mm |
| Type | metric blind bores |
Product details : WALTERPROT TC115-M5-CE-WY80AA MACHINE TAP 7629584
HSS-E machine taps TC115-M8-CE-WY80AA
HSS-E machine taps • Perform • E = 1.5-2xTP (full bottom chamfer) • ≤3xD • M/6H • DIN 371 • right hand flute 45° • Suitable for blind hole • WY80AA • M 5 • P=0.0315in
Technical specifications
Attributes
| Threading | m5x0,8 (iso2/6h) |
|---|---|
| Threading diameter | 5 mm |
| Type | metric blind bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 4.2 mm |
| Tail diameter | 6 mm |
| Square drive adapter | 4.9 mm |
| Thread depth | 15 mm |
| Angle of helix | 45 ° |
| Coating | tin |
| Total length | 70 mm |
| Body material | hss-e |
| Threading | m5x0,8 (iso2/6h) |
| No. of threads per inch | 31.75 |
| Tolerance | 6h |
Show UNSPSC/ECL@SS
£ 21.65 excl. VAT
/ Each
£ 25.98 incl. VAT
- Usually arrives within 14 working days