WALTER 23460-UNF7/16 HAND- AND MACHINE TAPS HSS/-E 5078635
Machine Tap
See technical informationSee documentsReferences
Walter Prototyp:23460-UNF7/16
Rubix:291A1022
Manufacturer :5078635
EAN:4042446031107

Documents
Product details : WALTER 23460-UNF7/16 HAND- AND MACHINE TAPS HSS/-E 5078635
ALTIUS
Strengths
•For long-chipping materials
Applications
Blind Hole Thread
Technical specifications
Attributes
| Type | american through-bores |
|---|---|
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 11.113 mm |
| Tail diameter | 8 mm |
| Square drive adapter | 6.2 mm |
| Angle of helix | 15 ° |
| Coating | uncoated |
| Total length | 100 mm |
| Body material | hss-e |
| Threading | unf 7/16 in - 20 |
| No. of threads per inch | 14 |
| Tolerance | 2b |
Show UNSPSC/ECL@SS
£ 76.05 excl. VAT
/ Each
£ 91.26 incl. VAT
- Usually arrives within 14 working days