WALTER 2046663-M12 ADVANCED MACHINE TAPS HSS-E 5664606
Machine Tap
See technical informationSee documentsReferences
Walter Prototyp:2046663-M12
Rubix:276A0927
Manufacturer :5664606
EAN:4042446192853

Documents
Product details : WALTER 2046663-M12 ADVANCED MACHINE TAPS HSS-E 5664606
ALTIUS
Strengths
•Recommended with emulsion
For long-chipping materials
For long-chipping materials
Applications
Blind Hole Thread
Technical specifications
Attributes
| Type | metric through-bores |
|---|---|
| With cooling spray | no |
| Direction of threading | right |
| Tail diameter | 9 mm |
| Square drive adapter | 7 mm |
| Angle of helix | 15 ° |
| Coating | acn |
| Total length | 110 mm |
| Body material | hss-e / pm |
| Tolerance | 6hx |
Show UNSPSC/ECL@SS
£ 119.17 excl. VAT
/ Each
£ 143.00 incl. VAT
- Usually arrives within 14 working days