WALTERPROT TC216-M18X1.5-L0-WY80AA MACHINE TAP 6958862
HSS-E machine taps
See technical informationSee documentsReferences
Walter Prototyp:TC216-M18X1.5-L0-WY80AA
Rubix:2594261
Manufacturer :6958862
EAN:4042446268367

Technical specifications
| Threading | m18x1,5-6h |
|---|---|
| Threading diameter | 18 mm |
| Type | metric through-bores |
Documents
Product details : WALTERPROT TC216-M18X1.5-L0-WY80AA MACHINE TAP 6958862
HSS-E machine taps TC216-M8X1-L0-WY80AA
HSS-E machine taps • Perform • B = 3.5-5xTP (plug chamfer) • ≤3,5xD • MF/6H • DIN 374 • Suitable for through hole • WY80AA • MF 18x1.5 • P=0.0591in
Technical specifications
Attributes
| Threading | m18x1,5-6h |
|---|---|
| Threading diameter | 18 mm |
| Type | metric through-bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 16.43 mm |
| Tail diameter | 14 mm |
| Square drive adapter | 11 mm |
| Thread depth | 66 mm |
| Angle of helix | 0 ° |
| Coating | tin |
| Total length | 110 mm |
| Body material | hss-e |
| Threading | m18x1,5-6h |
| No. of threads per inch | 16.93 |
| Tolerance | 6h |
Show UNSPSC/ECL@SS
£ 69.56 excl. VAT
/ Each
£ 83.47 incl. VAT
- Usually arrives within 14 working days