References
Walter Prototyp:P2031005-M7
Rubix:357A5214
Manufacturer :6149177
EAN:4042446225223

Documents
Product details : WALTERPROT P2031005-M7 TAPS HSS-E X PERT 6149177
ALTIUS
Strengths
•For long-chipping materials
Applications
Through Hole Thread
Technical specifications
Attributes
| Type | metric blind bores |
|---|---|
| With cooling spray | no |
| Direction of threading | right |
| Tail diameter | 7 mm |
| Square drive adapter | 5.5 mm |
| Angle of helix | 0 ° |
| Coating | tin |
| Total length | 80 mm |
| Body material | hss-e |
| Tolerance | 6h |
Show UNSPSC/ECL@SS
£ 52.12 excl. VAT
/ Each
£ 62.54 incl. VAT
- Usually arrives within 14 working days