References
Sandvik Coromant:T200-MM101JA-M12 B145
Rubix:317A7565
Manufacturer :8248628
EAN:7323226760798


Technical specifications
| Threading | m12 x 1,75 |
|---|---|
| Threading diameter | 12 mm |
| Type | metric through-bores |
Product details : SANDVIK T200-MM101JA-M12B145 COROTAP 8248628
CoroTap® 200, helical-point cutting tap
Technical specifications
Attributes
| Threading | m12 x 1,75 |
|---|---|
| Threading diameter | 12 mm |
| Type | metric through-bores |
| With cooling spray | no |
| Drilling diameter | 10.2 mm |
| Tail diameter | 8.5 mm |
| Square drive adapter | 6.5 mm |
| Thread depth | 23 mm |
| Total length | 82 mm |
| Body material | hss-e |
Show UNSPSC/ECL@SS
£ 47.48 excl. VAT
/ Each
£ 56.98 incl. VAT
- Usually arrives within 14 working days