References
Walter Prototyp:7056770-M18
Rubix:356A0099
Manufacturer :5200769
EAN:4042446159429

Technical specifications
| Threading | m18x2,5 |
|---|---|
| Threading diameter | 18 mm |
| Type | metric blind bores |
Product details : WALTERPROT 7056770-M18 HAND-/MACHINE TAPS HSS/-E TIX SELECT. 5200769
For long-chipping materials
HSS-E machine tap 7056770-M18
Technical specifications
Attributes
| Threading | m18x2,5 |
|---|---|
| Threading diameter | 18 mm |
| Type | metric blind bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 15.5 mm |
| Tail diameter | 11 mm |
| Square drive adapter | 14 mm |
| Thread depth | 25 mm |
| Angle of helix | 40 ° |
| Total length | 125 mm |
| Body material | hss-e |
| No. of threads per inch | 10.16 |
Show UNSPSC/ECL@SS
£ 79.30 excl. VAT
/ Each
£ 95.16 incl. VAT
- Usually arrives within 14 working days