References
Sandvik Coromant:T300-XM170DA-M4 B110
Rubix:317A8972
Manufacturer :8248467
EAN:7323226759181


Technical specifications
| Threading | m4 |
|---|---|
| Threading diameter | 4 mm |
| Type | metric blind bores |
Product details : SANDVIK T300-XM170DA-M4B110 COROTAP OPTIMIZED FOR VERSATILITY 8248467
CoroTap® 300, helical-fluted tapping tool
Technical specifications
Attributes
| Threading | m4 |
|---|---|
| Threading diameter | 4 mm |
| Type | metric blind bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 3.3 mm |
| Tail diameter | 4.5 mm |
| Square drive adapter | 3.4 mm |
| Thread depth | 7 mm |
| Angle of helix | 45 ° |
| Threading | m4x0,7 |
| No. of threads per inch | 36.3 |
Show UNSPSC/ECL@SS
£ 55.07 excl. VAT
/ Each
£ 66.08 incl. VAT
- Usually arrives within 14 working days