Machine Tap
Threading diameter | 9.728 mm |
---|---|
Angle of helix | 0 ° |
Total length | 90 mm |
Threading diameter | 9.728 mm |
---|---|
Angle of helix | 0 ° |
Total length | 90 mm |
Body material | HSS-E |
Tolerance | h9 |
Type | Metric blind bores |
With cooling spray | No |
Direction of threading | Right |
Drilling diameter | 9.728 mm |
Tail diameter | 7 mm |
Square drive adapter | 5.5 mm |
Coating | VAP |
Usually arrives within 14 working days