GUHRING 00834 010.006 MACHINE TAPS 9008340100060


Machine thread-cutter Gühring

References
gühring:9008340100060
rubix:345A0918
ean:4031093255387
brand logo
brand logo
Technical specifications
Threading diameter10 mm
Angle of helix40 °
Total length100 mm
See all Specifications

Product details : GUHRING 00834 010.006 MACHINE TAPS 9008340100060


Technical specifications


Attributes
Threading diameter10 mm
Angle of helix40 °
Total length100 mm
Thread depth10.006 mm
Body materialHSS-E
TypeMetric through-bores
With cooling sprayNo
Show UNSPSC/ECL@SS
£ 40.38 excl. VAT
/ Each
£ 48.46 incl. VAT
  • Usually arrives within 14 working days