WALTERPROT E22364-UNC5/8 HAND- AND MACHINE TAPS HSS/-E 5603195
Machine Tap
See technical informationSee documentsReferences
Walter Prototyp:E22364-UNC5/8
Rubix:357A5016
Manufacturer :5603195
EAN:4042446189266

Technical specifications
| Threading | unc 5/8-11 |
|---|---|
| Threading diameter | 15.875 mm |
| Type | american blind bores and through-bores |
Documents
Product details : WALTERPROT E22364-UNC5/8 HAND- AND MACHINE TAPS HSS/-E 5603195
ALTIUS
Strengths
•For short-chipping materials
Nitrided
Nitrided
Applications
Blind Hole Thread;Through Hole Thread
Technical specifications
Attributes
| Threading | unc 5/8-11 |
|---|---|
| Threading diameter | 15.875 mm |
| Type | american blind bores and through-bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 13.5 mm |
| Tail diameter | 12 mm |
| Square drive adapter | 9 mm |
| Thread depth | 25 mm |
| Angle of helix | 0 ° |
| Coating | nid |
| Total length | 110 mm |
| Body material | hss-e / pm |
| Threading | unc 5/8 in - 11 |
| No. of threads per inch | 11 |
| Tolerance | 2b |
Show UNSPSC/ECL@SS
£ 100.18 excl. VAT
/ Each
£ 120.22 incl. VAT
- Usually arrives within 14 working days